Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coverall, 25 PK, White, SMS, Zipper
Mfr # PB125SWH5X002500
Zoro # G5154922
product price: $84.89
/pk 25, $3.40/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Thickness 12 mil
- Coverall Style Collared
- Fabric Weight 1.4 oz
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # PB125SWH5X002500
- Zoro # G5154922
- UPC # 888120005620
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 54 3/4 in to 58 1/4 in |
Fits Waist Size | 65 1/2 in |
Height - Minimum | 79 in |
Named Size | 5XL |
Height - Maximum | 80 in |
Chest Size - Maximum | 58 1/4 in |
Chest Size - Minimum | 54 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, ANSI A5, 8, PR (11755)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- CONDOR Elec. Glove Protector, 9, Beige/Org/Grn, PR (4T495)
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU5X002500)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR5X000400)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYLXL001200)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBULG002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH4X002500)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYLLG000400)
- Dupont Disposable Clothing