Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coverall, 25 PK, White, SMS, Zipper
Mfr # PB120SWHLG002500
Zoro # G5036857
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Coverall Style Collared
- Fits Chest Size 37 1/4 in to 40 3/4 in
- Thickness 12 mil
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # PB120SWHLG002500
- Zoro # G5036857
- UPC # 070042500622
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 37 1/4 in to 40 3/4 in |
Fits Waist Size | 50 |
Named Size | L |
Height - Minimum | 65 in |
Chest Size - Maximum | 40 3/4 in |
Height - Maximum | 69 in |
Chest Size - Minimum | 37 1/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 40 3/4 in, Chest Size - Minimum 37 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Day Wand Triangle, Orange (DW16-T)
- 3M Probed Reusable Respirator Assy 6300, 4 PK (6300Q)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size L (9) (99-1-9880-9)
- DUPONT Collared Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB120SBUXL002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHXL002500)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRMD000400)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL719-XXL)
- Dupont Disposable Clothing