Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coverall, 25 PK, White, SMS, Zipper
Mfr # PB120SWH5X002500
Zoro # G5122844
product price: $74.15
/pk 25, $2.97/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.4 oz
- Material SMS
- Seam Style Serged
- Cuff Style Open
- Fits Waist Size 65 1/2 in
Product Information
- Brand Dupont
- MFR # PB120SWH5X002500
- Zoro # G5122844
- UPC # 888120005224
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 65 1/2 in |
Fits Chest Size | 54 3/4 in to 58 1/4 in |
Named Size | 5XL |
Chest Size - Minimum | 54 3/4 in |
Chest Size - Maximum | 58 1/4 in |
Height - Maximum | 80 in |
Height - Minimum | 79 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Model K Headgear (14382)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- KIWI BOOT PROTECTOR 12OZ (70414)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL2X001200)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL4X001200)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC127SYL2X001200)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHXL002500)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- KLEENGUARD Hooded Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (41505)
- Dupont Disposable Suits & Coveralls