Shop All Aprons
Dupont
Coat Apron, Tychem(R) SL, White, 3XL, PK25
Mfr # SL275TWH3X002500
Zoro # G5390077
product price: $435.99
/pk 25, $17.44/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Saranex(TM) 23-P Film Laminated to High Density Polyethylene
- Width 28 in
- Thickness 12 mil
- Closure Type Snaps and Ties
Product Information
Dimensions
Width | 28 in |
Overall Length | 44 in |
Length Type | Knee |
Sleeve Length | 33 3/4 in |
Named Size | 3XL |
Description
Apron, Anti-Static No, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway No, Color White, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size 3XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 29 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Quick Disconnect (QDH3SL4M)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- UNCLE MIKES PDA Style Holster, Black (64003)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, S, PK6 (C3275TTNSM000600)
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- Dupont Workwear