Shop All Aprons
Dupont
Coat Apron, Tychem(R) SL, White, 2XL, PK25
Mfr # SL275TWH2X002500
Zoro # G5372455
product price: $365.99
/pk 25, $14.64/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Saranex(TM) 23-P Film Laminated to High Density Polyethylene
- Width 28 in
- Thickness 12 mil
- Closure Type Snaps and Ties
Product Information
Dimensions
Width | 28 in |
Length Type | Knee |
Overall Length | 44 in |
Sleeve Length | 33 in |
Named Size | 2XL |
Description
Apron, Anti-Static No, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway No, Color White, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size 2XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 28 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 8377EV L Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6P3E/V)
- MARCOM Aerial Lifts (V0003639EO)
- HONEYWELL NORTH Seamless Dry Box Glove, 32 In. H, Black, PR (8N3032/9Q)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 3XL, PK6 (C3275TTN3X000600)
- DUPONT Tychem 4000 Coat Apron, White, M, PK25 (SL275TWHMD002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- ANSELL Endurosaf Apron Blue 45" L x 35" W (WPL139-BL)
- Dupont Workwear and Protective Clothing