Shop All Aprons
Dupont
Coat Apron, Tychem(R) CPF3, Tan, 3XL, PK6
Mfr # C3275TTN3X000600
Zoro # G0111630
product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
- Width 29 in
- Thickness 18 mil
- Closure Type Ties
Product Information
Dimensions
Width | 29 in |
Sleeve Length | 33 1/4 in |
Overall Length | 44 in |
Length Type | Knee |
Named Size | 3XL |
Description
Apron, Anti-Static No, Apron Material Polypropylene, Apron Type Sleeve, Back Style Open, Breakaway No, Color Tan, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 4.4 oz/sq yd, Named Size 3XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 29 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Bracket, Orange, Molded Plastic, 8" L (ASSLB-NZ)
- MONTOUR LINE Retractable Belt Barrier YW Magnetic Wall Mount 9' Fl.Yel Belt (M) (WMX140-YW-FYW-M-M-90)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6712F)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- DUPONT Tychem 4000 Coat Apron, White, M, PK25 (SL275TWHMD002500)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 4XL, PK25 (QC275BYL4X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- UNCOMMON THREADS 2-Patch-Pocket Bib Apron Red (3016-1900)
- Dupont Workwear