Shop All Disposable Hoods
Dupont
Cleanroom Hood, White, M, PK100
Mfr # IC666BWHMD0100CS
Zoro # G2849826
product price: $348.99
/pk 100, $3.49/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snap
- Material Polyethylene
- Seam Style Bound
- Color White
- Size M
Product Information
- Brand Dupont
- MFR # IC666BWHMD0100CS
- Zoro # G2849826
- UPC # 888120019429
- Country of Origin China
- Category Disposable Hoods
Dimensions
Size | M |
Overall Length | 18 in |
Named Size | M |
Description
Hood, Anti-Static No, Areas Covered Head, Mouth, Nose, Areas Exposed Eyes, Clean Process Status Clean Processed, Closure Type Snap, Color White, Federal 209E Cleanroom Class 100, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 5 (Class 100) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash, Liquid Tight No, Material Polyethylene, Material Weight 0.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/L)
- BRADY Label (B33-76-8591-WT)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 1/2in H, Steel (09366)
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, L, PK100 (IC666BWHLG010000)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- ALLEGRO INDUSTRIES Spray Sock Dispenser Box (1410-01)
- A E S INDUSTRIES AES Industries AES-141 Cotton Spray Sock (AES-141)
- ALLEGRO INDUSTRIES Spray Sock, PK144 (1410)
- Dupont Workwear and Protective Clothing