Shop All Disposable Lab Coats
Dupont
Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30
Mfr # IC263SWH2X00300B
Zoro # G2801321
product price: $168.99
/pk 30, $5.63/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 6 (Class 1,000) and above
- Material Tyvek(R) IsoClean(R)
- Named Size 2XL
- Closure Type Snaps
Product Information
- Brand Dupont
- MFR # IC263SWH2X00300B
- Zoro # G2801321
- UPC # 888120018699
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Fits Chest Size | 40 in to 43 in |
Length | 41 1/2 in |
Overall Length | 39 1/2 in |
For Height | 72 in to 76 in |
Height - Minimum | 6 ft |
Chest Size - Minimum | 39 1/4 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 42 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 3/4 in, Chest Size - Minimum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Mandarin Collar and Elastic Wrists, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class ISO 6 (Class 1,000) and above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF86)
- TILLMAN Xl Split Cow Drvrs Glv-Cd, PR (1405XL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-M)
- ARIAT FR Carpenter Pants, Men's, L, 36/30 (10019623)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK30 (TY212SWHLG003000)
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- DUPONT Tyvek Isoclean Cleanroom Coat, XL, Wht, PK30 (IC264SWHXL00300B)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB219SWHLG003000)
- DUPONT Proclean® Disposable Frock, 2XL, White, PK30 (PC270SWH2X00300B)
- Dupont Workwear and Protective Clothing