Shop All Aprons
This Product is Discontinued
Dupont
Chemical Resistant Apron, Gray, L, PK2 (Discontinued)
Mfr # TP275TGYLG000200
Zoro # G1983760
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Material Multi-layer composite barrier film laminated to flame resitant aramid fiber
- Width 71 in
- Thickness 34 mil
- Closure Type (2) Buckle
Product Information
Dimensions
Width | 71 in |
Sleeve Length | 23 in |
Length Type | Knee |
Named Size | L |
Description
Chemical Resistant Sleeve Apron, Anti-Static No, Apron Material Aramid Fiber, Apron Type Sleeve, ATPV Rating 15 cal/sq cm, Back Style Open, Breakaway No, Color Gray, Cuff Style Elastic, FDA Compliant No, Flame Resistance and Retardance Ratings NFPA 2112, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Spray, Material Weight 8.2 oz/sq yd, Named Size L, Neck Closure Type Buckle Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.