Shop All Spray Paint
Dupli-Color
Spray Paint, Black, Rubberized, 16 oz
Mfr # EUC101A00
Zoro # G0348358
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Black
- Paint and Primer Finish Rubberized
- Net Weight 16 oz
- Dry Time 1 hr.
Product Information
- Brand Dupli-Color
- MFR # EUC101A00
- Zoro # G0348358
- UPC # 026916601018
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Black |
Paint and Primer Finish | Rubberized |
Net Weight | 16 oz |
Dry Time | 1 hr. |
Base Type | Solvent |
Paint and Primer Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Application Temperature | 70 to 90 Degrees F |
Dry Time Tack Free | 3 hr. |
Resin Type | Lacquer |
Paint Sub-Brand | Dupli-Color |
Spray Paints Item | Spray Paint |
Maximum Application Temperature | 90 Degrees F |
Sub Brand | Dupli-Color |
Opacity | 100 % |
Sheen | Flat |
Minimum Application Temperature | 70 Degrees F |
Coverage Area | 15 sq ft |
Compatible Surface Material | Fiberglass, Metal, Plastic |
Use Location | Exterior, Interior |
Coating Application | General Purpose Spray Paint |
Finish Texture | Rubberized |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Flat, Finish Texture Rubberized, Resin Type Lacquer, Color Black, Container Size 20 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Dupli-Color, Dry Time Tack Free 3 hr, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 70 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle (144403620)
- PREMIER Plastic 5 in. W X 12 in. L Paint Tray (MRT)
- GRACO 20" Graco Extension Pole (287021)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Brilliant Red, Water -Based (QT0391100)
- DUPLI-COLOR Spray Paint, Black, Rubberized, 17 oz (EUC10200A)
- RUST-OLEUM Spray Paint, Hunter Green, Gloss, 12 oz (1638830)
- WORK DAY Spray Paint, Gloss, Dark Gray, 10 oz (A04420007)
- STOPS RUST Spry Pnt Ham Mat Black (300607)
- RUST-OLEUM Spray Paint, Silver, Gloss, 14 oz (244305)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- Dupli-Color Spray Paint & Primer