Shop All Automotive Coatings
Dupli-Color
Rocker Guard, Clear, 14.5 oz
Mfr # ERGA10000
Zoro # G008396799
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Dry Time 48 hr
- Features Flexible Chip Resistant Coating
- Standards OSHA
- Container Type Aerosol Can
Product Information
- Brand Dupli-Color
- MFR # ERGA10000
- Zoro # G008396799
- UPC # 026916115904
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 14.5 oz |
Details
Item | Rocker Guard |
Color | Clear |
Dry Time | 48 hr |
Features | Flexible Chip Resistant Coating |
Standards | OSHA |
Container Type | Aerosol Can |
Dry Time to Recoat | 24 hr |
Sheen | Matte |
Coating Application | Vehicles Lower Panels |
Dry Time Tack Free | 10 min |
Maximum Application Temperature | 95 Degrees F |
Flammability | Not Available |
Base Type | Solvent |
Minimum Application Temperature | 60 Degrees F |
Sub Brand | Rocker Guard |
Paint Dispensing Style | Upright |
Resistance Properties | Corrosion Resistant, Impact Resistant |
Finish Texture | Textured |
Coverage Area | 12 to 14 sq ft |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Surface Texture | Smooth |
Resin Type | Lacquer |
Description
Rocker Guard, Base Type Solvent, Color Family Clear, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Matte, Finish Texture Textured, Resin Type Lacquer, Color Clear, Container Size 14.5 oz, Coverage Area 12 to 14 sq ft, Sub Brand Rocker Guard, Paint Dispensing Style Upright, Coating Application Vehicles Lower Panels, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 10 min, Dry Time to Recoat 24 hr, Features Flexible Chip Resistant Coating
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Marking Paint, T1600, Industrial, 12 oz, Blue (306518)
- FORMBY Oil 8-Oz High Gloss Tun (30066)
- PFERD 2" Chip Paint Brush (89698)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- DUPLI-COLOR Automotive Coating, Blue, 1 ct (EBSP21000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Primer, Gray, 1 ct (EBQ910)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- U-POL PRODUCTS Gravitex Plus Underbody Coat Blk 1L (UP0721)
- Dupli-Color Automotive Coatings