Shop All Paint Thinners
Dupli-Color
Lacquer Thinner, Liquid, 1 gal, Can
Mfr # ECM502A00
Zoro # G808396036
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Resin Type Lacquer
- Application Cleaning, Reducing Paint
- Contains Acetone
- Cure Time 15 minutes
Product Information
- Brand Dupli-Color
- MFR # ECM502A00
- Zoro # G808396036
- UPC # 026916605023
- Country of Origin United States
- Category Paint Thinners
Dimensions
Container Size | 1 gal |
Details
Base Type | Solvent |
Resin Type | Lacquer |
Item | Lacquer Thinner |
Application | Cleaning, Reducing Paint |
Contains | Acetone |
Cure Time | 15 minutes |
Container Type | Can |
Standards | OSHA |
Finish Texture | No Texture |
Sub Brand | Specialty Chemical Series |
Flammability | Not Available |
Strength | Premium |
Remover Type | Paint Thinner, Solvent |
Product Form | Liquid |
Odorless | No |
Use Location | Exterior |
VOC Content Weight Percentage | 0% |
Materials Removed | Acrylic, Enamel, Lacquer |
For Use On | Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer |
Description
Lacquer Thinner, Materials Removed Acrylic, Enamel, Lacquer, Remover Type Paint Thinner, Solvent, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 1 gal, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, Reducing Paint, For Use On Acrylic, Bare Aluminum, Bare Metal, Enamel, Lacquer, Use Location Exterior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Can, Color Not Applicable, Coverage Area Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Decorative Texture Roller, Crowsfoot (DW180)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (245388)
- KRYLON INDUSTRIAL Spray Paint, Pumpkin Orange, Gloss, 12 oz (K02411A07)
- MR. LONGARM Pole Extension Paint Rlr 2-4Ft (9026)
- SUNNYSIDE Green Envy 1 Gallon Paint Thinner (730G1)
- KLEAN-STRIP Green Acetone Lacquer Thinner 1 gal (GKGL75008)
- KLEAN-STRIP Klean Strip CKPT94402 Paint Thinner, 5 gal Can (CKPT94402)
- SUNNYSIDE Lacquer Thinner, 1 gal. (477G1)
- SUNNYSIDE Denatured Alcohol, 5 gal., Solvent (834G5)
- SAVOGRAN Paint/Finish Deglosser Qt (01282)
- SUNNYSIDE Lacquer Thinner, 1/4 gal., VOC 24g/L (47732)
- Dupli-Color Paint Thinners