Shop All Automotive Soaps
Dupli-Color
Grease and Wax Remover, Liquid, 1 ct, Can
Mfr # ECM541A
Zoro # G108396149
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Cure Time 15 minutes
- Resin Type Solvent-Based
- Base Type Solvent
- Dry Time 48 hr
Product Information
- Brand Dupli-Color
- MFR # ECM541A
- Zoro # G108396149
- UPC # 026916605412
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 1 ct |
Description
Grease and Wax Remover, Materials Removed Adhesives, Dirt, Grease, Oil, Tar, Wax, Remover Type Grease and Wax Remover, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 1 ct, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, For Use On Bare Aluminum, Bare Metal, Bare Plastic, Gelcoat Fiberglass, Urethane Paint, Use Location Exterior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Can, Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGNETICS Ready Lite Wood Fire Starter 1 lb (FS12)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- SG TOOL AID 11mm Fuel Rail Pressure Test Adapter (58625)
- SHIPPERS PRODUCTS Inflator Tool, 100 psi Max. Air Pressure (TF3000)
- DUPLI-COLOR Grease and Wax Remover, 11 oz, Aerosol (EPS100000)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- MEGUIARS WAX Use To Bring New Life To All Exterior Plastic/ Vinyl And Trim, 10 Ounce Aerosol Can (G16910)
- BLUE CORAL 64 Oz. Liquid High Foam Concentrate Car Wash (WC107G)
- ZEP 5 Gal. Concrete Remover Pail, Clear, Liquid (599435)
- SANOXY Spray Blue Light Nano Steam Sprayer Fogging Home Office Car Disinfection (PPT-Health4)
- PROJE PREMIUM CAR CARE Vital Car Wash Soap 16oz - PH Neutral (10001)
- Dupli-Color Automotive Soaps