Shop All Automotive Coatings
Dupli-Color
Automotive Spray, Not Applicable, 11 oz
Mfr # ESAR10100
Zoro # G608396120
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 48 hr
- Dry Time Tack Free 30 min
- Container Size 11 oz
- Base Type Solvent
- Minimum Application Temperature 50 Degrees F
Product Information
- Brand Dupli-Color
- MFR # ESAR10100
- Zoro # G608396120
- UPC # 026916116451
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Spray |
Dry Time | 48 hr |
Dry Time Tack Free | 30 min |
Base Type | Solvent |
Minimum Application Temperature | 50 Degrees F |
Finish Texture | No Texture |
Sub Brand | Automotive Adhesive Series |
Compatible Surface Material | Metal, Plastic |
Paint Dispensing Style | Upright |
Dry Time to Recoat | 24 hr |
Series Number | 7000 |
Coating Application | Accessories; Headliners; Vehicle Carpets |
Surface Texture | Smooth |
Maximum Application Temperature | 85 Degrees F |
Features | Formulated for Adhesion |
Description
Automotive Spray, Base Type Solvent, Color Family Clear, Compatible Surface Material Metal, Plastic, Sheen Not Applicable, Finish Texture No Texture, Resin Type Not Applicable, Color Not Applicable, Container Size 11 oz, Coverage Area Not Applicable, Sub Brand Automotive Adhesive Series, Paint Dispensing Style Upright, Coating Application Accessories; Headliners; Vehicle Carpets, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Formulated for Adhesion
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Linzer A9000 Cylinder Artist Brush Assortment - 144 Piece (1005164)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Microfiber (140678093)
- SEYMOUR OF SYCAMORE 1 gal. Rebar Coating (1-547)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Blue, 20 oz (203022V)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Blue, 1 ct (EBSP21000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Primer, Gray, 1 ct (EBQ910)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- Dupli-Color Automotive Paints & Primers