Shop All Automotive Spray Paints
Dupli-Color
Automotive Primer, Gray, 11 oz
Mfr # EFP101007
Zoro # G008396096
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- Resin Type Lacquer
- Standards OSHA
- Dry Time Tack Free 30 min
- Base Type Solvent
Product Information
- Brand Dupli-Color
- MFR # EFP101007
- Zoro # G008396096
- UPC # 026916321015
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Details
Color | Gray |
Resin Type | Lacquer |
Standards | OSHA |
Dry Time Tack Free | 30 min |
Item | Automotive Primer |
Base Type | Solvent |
Dry Time | 48 hr |
Sheen | Flat |
Surface Texture | Smooth |
Dry Time to Recoat | 24 hr |
Coverage Area | 12 to 15 sq ft |
Coating Application | Minor Imperfections; Scratches |
Finish Texture | No Texture |
Features | Easy Sanding Properties, Fan Spray Nozzle, Improves Top Coat Adhesion |
Maximum Application Temperature | 92 Degrees F |
Resistance Properties | Rust Resistant, Smooth Resistant |
Compatible Surface Material | Fiberglass, Metal, Wood |
Minimum Application Temperature | 60 Degrees F |
Flammability | Not Available |
Paint Dispensing Style | Upright |
Container Type | Aerosol Can |
Sub Brand | Automotive Primer |
Description
Automotive Primer, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Lacquer, Color Gray, Container Size 11 oz, Coverage Area 12 to 15 sq ft, Sub Brand Automotive Primer, Paint Dispensing Style Upright, Coating Application Minor Imperfections; Scratches, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- HUSKY 10' x 100' Clear Husky 4-Mil Low Density Plastic Sheeting (410C)
- VHT PAINT Use For Automotive Body Paint Repair; Metallic Magnetic Paint Code J7; 0.25 Ounce Pen (AFM0417)
- SIKKENS Flood Pro Series Solid Satin Cedar Acrylic Wood Stain 1 gal (FLD82301)
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- DUPLI-COLOR Automotive Primer, White, 12 oz (EDAP16897)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDA160307)
- DUPLI-COLOR 16 oz. Gloss Clear Engine Enamel (EDE163607)
- DUPLI-COLOR 16 oz. Aluminum Engine Enamel (EDE1615)
- DUPLI-COLOR Automotive Paint, Yellow, 12 oz (EDE164207)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Chrysler Hemi Orange; 12 Ounce Aerosol Spray Can (DE1652)
- Dupli-Color Automotive Spray Paints