Shop All Automotive Coatings
Dupli-Color
Automotive Primer, Clear, 11 oz
Mfr # ECP199
Zoro # G008396041
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Dry Time 48 hr
- Base Type Solvent
- Container Size 11 oz
- Container Type Aerosol Can
Product Information
- Brand Dupli-Color
- MFR # ECP199
- Zoro # G008396041
- UPC # 026916341990
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Primer |
Color | Clear |
Dry Time | 48 hr |
Base Type | Solvent |
Container Type | Aerosol Can |
Minimum Application Temperature | 60 Degrees F |
Finish Texture | No Texture |
Coating Application | All Purpose |
Surface Texture | Smooth |
Compatible Surface Material | Plastic |
Maximum Application Temperature | 95 Degrees F |
Flammability | Not Available |
Paint Dispensing Style | Upright |
Sub Brand | Plastic Adhesion Promoter |
Features | Fan Spray Nozzle |
Dry Time to Recoat | 24 hr |
Use Location | Exterior, Interior |
Description
Automotive Primer, Base Type Solvent, Color Family Clear, Compatible Surface Material Plastic, Sheen Not Applicable, Finish Texture No Texture, Resin Type Not Applicable, Color Clear, Container Size 11 oz, Coverage Area Not Applicable, Sub Brand Plastic Adhesion Promoter, Paint Dispensing Style Upright, Coating Application All Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time to Recoat 24 hr, Features Fan Spray Nozzle, Flammability Not Available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Sri-510 Replacement Gravity Cup (SRI-510)
- TRIMACO Eliminator Leakproof/Slip Resistant Drop Cloth, 4ftLx15ftW (80328)
- LINZER 1 in. Double Thick Flat Chip Brush (1550 0100)
- WAGNER SPRAY TECH Smart SideKick(R) Power Roller, 1 to 5gal (0530010)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Coating, Blue, 1 ct (EBSP21000)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- RUST-OLEUM 1 qt. Textured Black Truck Bed Coating (248915)
- Dupli-Color Automotive Paints & Primers