Shop All Automotive Spray Paints
Dupli-Color
Automotive Paint, Gray, 8 oz
Mfr # EBPR00310
Zoro # G008396102
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 8 oz
- Base Type Water
- Standards OSHA
- Dry Time 48 hr
Product Information
- Brand Dupli-Color
- MFR # EBPR00310
- Zoro # G008396102
- UPC # 026916714541
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 8 oz |
Details
Color | Gray |
Base Type | Water |
Standards | OSHA |
Dry Time | 48 hr |
Item | Automotive Paint |
Resin Type | Acrylic |
Dry Time Tack Free | 30 min |
Features | Ensures Maximum Coverage, Fan Spray Nozzle |
Surface Texture | Smooth |
Container Type | Aerosol Can |
Compatible Surface Material | Aluminum, Metal, Plastics, Fiberglass, PVC |
Finish Texture | No Texture |
Sheen | Flat |
Dry Time to Recoat | 24 hr |
Minimum Application Temperature | 60 Degrees F |
Paint Dispensing Style | Upright |
Maximum Application Temperature | 95 Degrees F |
Flammability | Flammable |
Coating Application | Large Touch-Ups; Vehicle Accessories |
Sub Brand | Perfect Match |
Description
Automotive Paint, Base Type Water, Color Family Gray, Compatible Surface Material Aluminum, Metal, Plastics, Fiberglass, PVC, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic, Color Gray, Container Size 8 oz, Coverage Area Not Applicable, Sub Brand Perfect Match, Paint Dispensing Style Upright, Coating Application Large Touch-Ups; Vehicle Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Heat Resistant to 500 Degrees Fahrenheit, Ford Semi-Gloss Black, 12 Ounce Aerosol Spray Can (DE1635)
- KRYLON Industrial Rust Tough Acrylic Enamel Lt Machinery Gray ASA-61 (R00839)
- ZAR 1 Qt Vintage Modern Zar Interior Oil-Based Wood Stain (12912)
- KWIK STRIP Klean Strip Premium Paint and Varnish Stripper 1 qt (QKPS301SCW)
- DUPLI-COLOR Automotive Paint, Blue, 12 oz (EDE160907)
- DUPLI-COLOR Automotive Paint, Blue, 12 oz (EDE160607)
- DUPLI-COLOR Automotive Paint, Gray, 11 oz (EHVP11100)
- DUPLI-COLOR Automotive Primer, Black, 12 oz (EDAP16987)
- DUPLI-COLOR Automotive Paint, Clear, 12 oz (EHWP10307)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit Flat Black 12 Ounce Aerosol Spray Can (DE1654)
- Dupli-Color Automotive Paints & Primers