Shop All Automotive Coatings
Dupli-Color
Automotive Finish, Clear, 1 ct
Mfr # EBSP30700
Zoro # G208396094
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Dry Time 48 hr
- Standards OSHA
- Resin Type Lacquer
- Dry Time Tack Free 1 hr
Product Information
- Brand Dupli-Color
- MFR # EBSP30700
- Zoro # G208396094
- UPC # 026916013606
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Finish |
Color | Clear |
Dry Time | 48 hr |
Standards | OSHA |
Resin Type | Lacquer |
Dry Time Tack Free | 1 hr |
Base Type | Solvent |
Flammability | Flammable |
Minimum Application Temperature | 60 Degrees F |
Surface Texture | Smooth |
Finish Texture | No Texture |
Features | No Mixing or Reducing Required, No Recoat Window, Reapply at any Time, Pre-Reduced, Ready-To-Spray Lacquer, Translucent Candy Color Adds Depth to Paint Finish, Wet Sands Easily |
Coverage Area | 80 to 100 sq ft |
Coating Application | Automotive; General Purpose; Motorsports |
Sub Brand | Paint Shop |
Dry Time to Recoat | 24 hr |
Sheen | Matte |
Use Location | Exterior |
Maximum Application Temperature | 95 Degrees F |
Compatible Surface Material | Metal, Plastic |
Description
Automotive Finish, Base Type Solvent, Color Family Clear, Compatible Surface Material Metal, Plastic, Sheen Matte, Finish Texture No Texture, Resin Type Lacquer, Color Clear, Container Size 1 ct, Coverage Area 80 to 100 sq ft, Sub Brand Paint Shop, Paint Dispensing Style Not Applicable, Coating Application Automotive; General Purpose; Motorsports, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 7 IN Paint Roller Cover, 3/4" Nap, Woven Dralon (140672074)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 2 In. (10004379)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 5 gal (31150-5)
- MODERN MASTERS ME708 6 oz. Nickel Metallic Paint (ME708-06)
- DUPLI-COLOR Automotive Primer, Gray, 1 ct (EBQ910)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- 3M BOOTH COATING - 1GAL (MMM6839)
- Dupli-Color Automotive Paints & Primers