Shop All Automotive Spray Paints
Dupli-Color
Automotive Coating, Black, 12 oz
Mfr # EDAL1677
Zoro # G708396792
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- Resin Type Lacquer
- Dry Time 48 hr
- Dry Time Tack Free 20 min
- Standards OSHA
Product Information
- Brand Dupli-Color
- MFR # EDAL1677
- Zoro # G708396792
- UPC # 026916936776
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Details
Color | Black |
Resin Type | Lacquer |
Dry Time | 48 hr |
Dry Time Tack Free | 20 min |
Standards | OSHA |
Item | Automotive Coating |
Base Type | Solvent |
Sub Brand | Premium Lacquer |
Features | Fan Spray Nozzle, Outstanding Weatherability and Adhesion, Premium Automotive Formulation, Superior High Solids Lacquer Formula |
Finish Texture | No Texture |
Paint Dispensing Style | Upright |
Flammability | Not Available |
Container Type | Aerosol Can |
Surface Texture | Smooth |
Coverage Area | 12 to 15 sq ft |
Sheen | Gloss |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Minimum Application Temperature | 60 Degrees F |
Dry Time to Recoat | 24 hr |
Coating Application | Automotive Trim; General Purpose |
Maximum Application Temperature | 95 Degrees F |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Black, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Premium Lacquer, Paint Dispensing Style Upright, Coating Application Automotive Trim; General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER Filler Cap Assembly (P118)
- CROWN Denatured Alcohol Solvent 1 qt (CR.DA.M.64)
- SEYMOUR OF SYCAMORE Hi-Tech Enamel Spray Paint, Dove Gray, 12 oz. (16-112)
- RUST-OLEUM Spray Paint, Satin Clear, 12 Oz (346952)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1608)
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- DUPLI-COLOR Automotive Coating, White, 12 oz (EDAL1675)
- DUPLI-COLOR 16 oz. Gloss Chevy Orange Engine Enamel (EDE162007)
- DUPLI-COLOR 16 oz. Gloss Black Engine Enamel (EDE161307)
- DUPLI-COLOR 12 oz. Gloss Ford Red Engine Enamel (EDE160507)
- AAON PAINT TOUCH UP WILKO HS GRAY AEROSOL (P80250)
- Dupli-Color Automotive Paints & Primers