Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 1 ct
Mfr # ERBQ10000
Zoro # G608396816
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Resin Type Rubber
- UV Resistant Yes
- Coverage Area 70 to 100 sq ft
Product Information
- Brand Dupli-Color
- MFR # ERBQ10000
- Zoro # G608396816
- UPC # 026916099846
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Resin Type | Rubber |
UV Resistant | Yes |
Coverage Area | 70 to 100 sq ft |
Base Type | Solvent |
Coating Application | Rust Preventative |
Sub Brand | Rust Barrier |
Surface Texture | Smooth |
Sheen | Flat |
Finish Texture | No Texture |
Maximum Application Temperature | 95 Degrees F |
Features | Professional Grade |
Resistance Properties | Corrosion Resistant, Impact Resistant |
Dry Time to Recoat | 24 hr |
Compatible Surface Material | Metal |
Dry Time Tack Free | 1 hr |
Minimum Application Temperature | 40 Degrees F |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture No Texture, Resin Type Rubber, Color Black, Container Size 1 ct, Coverage Area 70 to 100 sq ft, Sub Brand Rust Barrier, Paint Dispensing Style Not Applicable, Coating Application Rust Preventative, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Professional Grade, Maximum Application Temperature 95 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Touch-Up Paint Pmpc195005920A, Pmpc195005920A (PMPC195005920A)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380130)
- TITAN SPRAYER SPOT REBUILD KIT (TL19420)
- PENOFIN F0VNAGA Verde Sustainable Wood Finish Natural 1 Gallon (733921700895)
- DUPLI-COLOR Automotive Coating, Blue, 1 ct (EBSP21000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Primer, Gray, 1 ct (EBQ910)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- Dupli-Color Automotive Coatings