Shop All Vacuum Pumps
Duoseal
Vacuum Pump, 1 HP, 17.7 cfm, 115/230V
Mfr # 1397B-01
Zoro # G0784795
product price: $6,897.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$6,897.99
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230V AC
- Phase 1
- Weight 205 lb
- Amps AC 11.0/5.5
Product Information
- Brand Duoseal
- MFR # 1397B-01
- Zoro # G0784795
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 26 in |
Overall Height | 18.75 in |
Outlet Size | 1 5/8 in NW |
Overall Width | 13.75 in |
Tube Inside Dia. | 1 5/8 in |
Inlet Size | 1 5/8 in NPT |
Description
Vacuum Pump, Output Power 1.25 hp, Phase Single, Voltage 115/230V AC, Maximum Flow Rate 17.7 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 1 5/8 in, Inlet Type NPT, Outlet Size 1 5/8 in, Outlet Type NW, Application Chamber Evacuation, Degassing, Freeze Drying, Light Bulb, Neon Sign Manufacturing, Picture Tube Evacuation, Potting, Rice Porosity Test, Vacuum Drying, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- KOCH FILTER MiniPleat Filter, 4Vs, MERV15, 12"x24"x12" (111-692-103)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- CARRIER Economizer Actuator (HF23BJ047)
- DUOSEAL Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-01)
- DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-01)
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V (1400B-01)
- NAVAC Vacuum Pump, 12 CFM, 5 Microns, DC, Industrial Grade (NP12DM)
- UNIWELD Refrigerant Evacuation Pump, 39.0 lb. (HVP12)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- Duoseal Vacuum Pumps