Shop All Sofas & Love Seats
Duobed
King Sleeper Sofa with Storage, Grey Performance Fabric
Mfr # IMFKB-AQ
Zoro # G7338250
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 72 in
- Number of Compartments 4
- Overall Height 18 in
Product Information
- Brand Duobed
- MFR # IMFKB-AQ
- Zoro # G7338250
- UPC # 855149005344
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 72 in |
Overall Height | 18 in |
Compartment Depth | 8 1/2 in |
Compartment Width | 35 in |
Overall Width | 72 in |
Seat Cushion Dimensions | 6 in H x 72 in W x 72 in D |
Seat Height | 18 in |
Ottoman Dimensions | 18 in H x 72 in W x 72 in D |
Compartment Height | 35 in |
Leg Height | 3 in |
Back Cushion Dimensions | 18 in H x 72 in W |
Description
King Sleeper, Overall Width 72 in, Overall Depth 72 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 4, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 72 in W x 72 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Wine Red (LF-214-WINERED-GG)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-GY-GG)
- FLASH FURNITURE Washington Park Sofa, Black Leather (SL-SF918-3-BLK-GG)
- DREAMSEAT Silver Loveseat with Corvette Symbol Logo (XZ7759003LSCDBK-PSGMC61075)
- MANHATTAN COMFORT Vector Sofa in Ocean Blue and Gold (SF008-OB)
- Duobed Sofas & Love Seats