Shop All Digital Microscopes
Dunwell Tech - Dino Lite
Dino-Lite Edge Eyepiece Camera with C-Mount Eyepiece Adapters, 5MP, 20x, 23mm Base
Mfr # AM7025X
Zoro # G204925878
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dunwell Tech - Dino Lite
- MFR # AM7025X
- Zoro # G204925878
- Country of Origin Taiwan, Province of China
- Category Digital Microscopes
Description
Dino-lite am7025x edge eyepiece camera with c-mount eyepiece adapters, 5mp, 20x, 23mm base adopting with edge class optics and high-resolution sensor, the 5mp dino-eye edge series am7025x eyepiece offers remarkable image performance yet provides relatively large field of view than its predecessors. The am7025x design and included adapters allows for fitment with 23mm, 30mm, 30.5 mm or c-mount eyepiece slots which can be fixed into ideal focal positions. With fine color reproducibility, the am7025x is capable of capturing the finest detail of the microscope's image for professional application. note: the am7025x is compatible with dinoxcope 1.16 version or later.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Scienceware Pp Spectro Cuvette Rack, For (F18515-0000)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with Flexible LED Control (AF4115ZT)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- STARRETT End Measuring Rod, 9.5mm, w/Rubber Handle (234MA-275)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Blue, PK72 (HS9913)
- Dunwell Tech - Dino Lite Microscopes