Shop All Digital Microscopes
Dunwell Tech - Dino Lite
Dino-Lite AM7115MZTW Edge Handheld Digital Microscope with Polarizer, Dual Focus, 5MP, 2x - 50x
Mfr # AM7115MZTW
Zoro # G104945303
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dunwell Tech - Dino Lite
- MFR # AM7115MZTW
- Zoro # G104945303
- Country of Origin Taiwan, Province of China
- Category Digital Microscopes
Description
Dino-lite am7115mztw edge handheld digital microscope with polarizer, dual focus, 5mp, 2x - 50x the am7115mztw dino-lite edge delivers 5mp image quality with wide field-of-view (wfov) and depth-of-field (dof), which makes it ideal for macro viewing applications. With a working distance of more than 1cm from the target, once in focus, rotating the knob will receive another focal point, and thus effectively zoom in the image optically. This offers the capability of looking into more detail while enjoying a larger field of view. The freely adjustable polarizer helps to reveal more detail or to enhance the contrast on the surface by reducing or eliminating the reflections. This model includes the adaptable cap design, a detachable and interchangeable front cap design used in the dino-lite edge series. Different caps have been developed for more applications. Simply removing the cap would yield more working distance which brings added convenience in the higher magnification range, or have better accessibility to the full range of magnification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- EXTECH pH Electrode Refillable (PH115)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- DUNWELL TECH - DINO LITE Dino-Lite AM4116ZTL Handheld VGA Microscope, 0.5 MP, 10x - 90x (AM4116ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with Flexible LED Control (AF4115ZT)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- SCIENSCOPE Hydraulic Articulating Arm Stand (SB-HX-S0)
- Dunwell Tech - Dino Lite Microscopes