Shop All Steel Toe Boots
Dunlop
Steel Toe Footwear, Gray
Mfr # 87982-9
Zoro # G2460502
product price: $71.65
/pr
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material PVC/Nitrile
- Waterproof Yes
- Toe Type Steel Toe
- Color Gray
- Footwear Construction Type Boot
Product Information
- Brand Dunlop
- MFR # 87982-9
- Zoro # G2460502
- Country of Origin Unknown
- Category Steel Toe Boots
Details
Upper Boot Material | PVC/Nitrile |
Item | Footwear |
Waterproof | Yes |
Toe Type | Steel Toe |
Color | Gray |
Footwear Construction Type | Boot |
Description
Dunlop 15" Work Boots Feature A Grey Upper And Orange Outsole. The Steel Toe Is Astm F2413-05 Compliant. The Pvc/Nitrile Sole Is Soft And Flexible Yet Durable. It Is Constructed Of A High Performance Pvc Compound Upper, Orange Slip-Resistant Safety-Loc Outsole, A Removable Insole, Steel Shank, And Kick Off Lugs. These 100% Wateproof Boots Are Resistant To Animal Fats, Petroleum, Oils, Grease, And Chemicals.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10050611)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- SPEAKMAN Pull Rod Replacement Kit (RPG47-0046)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- TIMBERLAND PRO Size 7-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- ARIAT Size 9 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- CARHARTT Size 12 Men's Western Boot Steel Work Boot, Brown (CMP1200 12M)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MELLOW WALK SAFETY Size 11 Womens Engineer Boot Steel Work Boot (412109BLK110)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- ONGUARD Size 10 Men's 6" Work Boot Steel Work Boot, Black (8660400)
- Dunlop Foot Protection