Shop All Rubber Boots
Dunlop
Size 13 Men's Plain Rubber Boot, Blue
Mfr # 8908500
Zoro # G9033272
product price: $51.99
/pr
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
Product Information
- Brand Dunlop
- MFR # 8908500
- Zoro # G9033272
- UPC # 791079155011
- Country of Origin United States
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 13 |
Height | 12" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Safety Loc, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Manhole Cover Sign, Permit Required, Text (43758)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- HY-KO Diesel Fuel Sign 2" x 8", 10PK (A00839)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Tan (4010)
- DUNLOP Size 15 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Size 12 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Size 14 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Knee Boots, Size 9, 16" H, White, Plain, PR (810110933)
- DUNLOP Size 11 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Size 3 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 3 Men's Plain Rubber Boot, Blue (8908500)
- Dunlop Rubber Boots