Shop All Rubber Boots
Dunlop
Size 12 Men's Steel Rubber Boot, Blue
Mfr # 8908633
Zoro # G8598852
product price: $42.69
/pr
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Dunlop
- MFR # 8908633
- Zoro # G8598852
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (10034031)
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Pink (12-Pack) (BLSH-ESRG-17P)
- SINGER SAFETY Acoustical Foam Convoluted, 2In, Gray, PK4 (15016842)
- DUNLOP Size 5 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 3 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 16 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Size 3 Men's Plain Rubber Boot, Blue (8908500)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 080)
- Dunlop Rubber Boots