Shop All Rubber Boots
Dunlop
Shoe, Unisex, 15"H, Metatarsal, PR
Mfr # MZ2LE02
Zoro # G103538902
product price: $56.15
/pr
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Full safety footwear with EN-certified Metatarsal & Ankle protection
- Rubber Boot Style Boot
- Typical Rubber Boot Application Oil, Gas & Mining
- Footwear Sole Pattern Cleated
- Toe Type Steel
Product Information
- Brand Dunlop
- MFR # MZ2LE02
- Zoro # G103538902
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 12 / Women's 14 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 15 in |
Description
PVC, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size Men's 12 / Women's 14, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475D09 (475D09)
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- KLEENGUARD Coated Gloves, Foam Nitrile, 2XL, Black, PR (40229)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Size 7 Men's Steel Rubber Boot, Green (8701200)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 140)
- Dunlop Rubber Boots