Shop All Rubber Boots
Dunlop
Shoe, Unisex, 14"H, Purofort, PR
Mfr # LJ2HD01
Zoro # G004252914
product price: $85.99
/pr
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Product Information
- Brand Dunlop
- MFR # LJ2HD01
- Zoro # G004252914
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 6 / Women's 8 |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Description
Purofort, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 6 / Women's 8, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Canvas Single Palm Glove, 10 Oz, PK12 (90-910I)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Small, Black (EGO70002)
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Size 6 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 14 (8677533)
- DUNLOP Rubber Boots, PR (6113155)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 090)
- Dunlop Rubber Boots