Shop All Rubber Boots
Dunlop
Shoe, Unisex, 14"H, Purofort, PR
Mfr # LJ2HD01
Zoro # G004252846
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Product Information
- Brand Dunlop
- MFR # LJ2HD01
- Zoro # G004252846
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 9 / Women's 11 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 14 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Description
Purofort, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 9 / Women's 11, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Scratch Resist, 12" (HPLXO12ABS)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Night Camo (W01700-11790)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 11 Men's Steel Rubber Boot, Blue (8908633)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- Dunlop Foot Protection