Shop All Rubber Boots
Dunlop
Rubber Boot, Men's, 12, Knee, Black, PR
Mfr # NE68A93
Zoro # G4350686
original price:
$243.99
38% off
new price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Waterproof
- Rubber Boot Style Knee
- Typical Rubber Boot Application General Use
- Size 12
- Footwear Sole Pattern Cleated
Product Information
- Brand Dunlop
- MFR # NE68A93
- Zoro # G4350686
- UPC # 8713197549345
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Heel Height | 1/2 in |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-175)
- VGUARD A33A1, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, Large, 1000 PK, Cream (A33A13)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 7 (8677533)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 6 (8677633)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-06)
- Dunlop Rubber Boots