Shop All Overboots and Overshoes
Dunlop
Overboots, 8, 17inH, Yellow, PR
Mfr # 8805000
Zoro # G8927536
original price:
$40.84
26% off
new price: $29.89
/pr
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Gender Men's
- Toe Type Plain
- Waterproof No
- Closure Type Adjustable Strap
Product Information
- Brand Dunlop
- MFR # 8805000
- Zoro # G8927536
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Height | 17" |
Fits Shoe Size | 8 |
Boot Height | 17 in |
Footwear Width | D |
Fits Footwear Size | 8 |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 8, Style Number 88050, Boot Height 17 in, Men's, Metatarsal Guard No, Size 8, Waterproof No, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog (SF402AF-FM)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (715SUGB)
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, Mens, XS, Button, Blk, PVC, PR (8602000)
- DUNLOP Overboots, Mens, L, Button, Blk, PVC, PR (8602000)
- DUNLOP Overboots, Mens, S, Button, Blk, PVC, PR (8602000)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- Dunlop Overboots and Overshoes