Dunlop

Men's Steel Hip Wader Black


original price: $107.99
15% off
new price: $91.25
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Safety Criteria Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
  • Footwear Sole Pattern Cleated
  • Insulated No
  • Toe Type Steel
  • Metatarsal Guard No
See all product information

Product Information

  • Brand Dunlop
  • MFR # 8605600
  • Zoro # G1660075
  • UPC #
    00791079107522
  • Country of Origin United States
  • Category Waders

Dimensions

Size 11
Boot Height 16 in
Footwear Width D
Overall Length 32 in

Description

Hip Wader, Toe Type Steel, Men's, Size 11, Inseam 32 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.