Shop All Rubber Boots
Dunlop
Men's Safety Toe Boots 9 US Gray 1 pair
Mfr # MZ2LE02.09
Zoro # G706438807
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Boot
- Typical Rubber Boot Application Oil, Gas & Mining
- Toe Type Steel
- Color Dark grey
- Metatarsal Guard Yes
Product Information
- Brand Dunlop
- MFR # MZ2LE02.09
- Zoro # G706438807
- UPC # 8713197370475
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Details
Rubber Boot Style | Boot |
Typical Rubber Boot Application | Oil, Gas & Mining |
Toe Type | Steel |
Color | Dark grey |
Metatarsal Guard | Yes |
Manufacturers Suggested Sole Slip Rating | SRC |
Midsole Material | Steel |
Chain Saw Cut Resistant | No |
Features | Ankle protection |
Standards | ASTM - Certified; Slip Resistant Outsole; Protective Toecap + Midsole; Waterproof; Oil Resistant Outsole; Comfort; Ankle Protection; ASTM F2413-18 M/I/C PR MT |
Oil Resisting Sole | Yes |
Upper Boot Material | Acifort® |
Outsole Material | Acifort® |
Slip Resistant Sole | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only 91101 SmartCompliance Complete Eyewash Station (91101)
- RED KAP U Ss 65/35 Crew Shirt - Blk/Red, XL (SY20BR SS XL)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- DUNLOP Men's Boots 8 US Gray 1 pair (MZ2LE02.08)
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- DUNLOP Men's Boots 12 US Gray 1 pair (MZ2LE02.12)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8610433)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8990800)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- Dunlop Rubber Boots