Shop All Rubber Boots
Dunlop
Knee Boots, Size 8, 16" H, Black, Plain, PR
Mfr # 8968000
Zoro # G0688545
product price: $37.79
/pr
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Mild Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Dunlop
- MFR # 8968000
- Zoro # G0688545
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART BRASS Hex Nipple, FNPTxMNST, 1-1/2 In (307)
- PORTWEST Class 3 FR Mesh Vest, L (UFR24)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (2077-S (7))
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0107-ED_10x7 (LCU3-0107-ED_10x7)
- DUNLOP Knee Boots, Size 13, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 10, 16" H, Black, Plain, PR (8968000)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 8 Men's Plain Rubber Boot, Blue (8908500)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- Dunlop Foot Protection