Shop All Rubber Boots
Dunlop
Knee Boots, Size 6, 16" H, Black, Plain, PR
Mfr # 8968000
Zoro # G2370112
product price: $31.89
/pr
$31.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Mild Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Dunlop
- MFR # 8968000
- Zoro # G2370112
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 7 Alum 3.5In Refl (CA-25/7)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-L (SB041)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (10034019)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25 (DL149BTB25)
- DUNLOP Knee Boots, Size 7, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 13, 16" H, Black, Plain, PR (8968000)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 3 (8677533)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 5 (8677633)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 050)
- Dunlop Foot Protection