Shop All Steel Toe Boots
Dunlop
Flex 3 16inH Steel Toe PVC Knee Boots Size 6
Mfr # 899080633
Zoro # G909768015
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Type Steel
- Boot Height 15 in.
Product Information
- Brand Dunlop
- MFR # 899080633
- Zoro # G909768015
- UPC # 791079150818
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Boot Height | 15 in. |
Details
Gender | Men's |
Toe Type | Steel |
Description
Specially designed Power-Lug cleated outsole delivers superior slip resistance and stands up to wear and tear. Removable air cushion insole adds comfort, and steel shank provides firm arch support. Kick-off lugs for easy removal. 100% waterproof, seamless, polyblend PVC compound. Ideal for food processing, lawn care, dairies, oil and refinery work, utility work and more. ASTM F2413-05 compliant. Specify Men's medium width in whole sizes 5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Acid, Landscape (OS-DS-P-710-L-19264)
- GUARDIAN EQUIPMENT 01250 24 Lanyard 2 Ft Single (01250)
- ANSELL Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (93256)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- KEEN Size 10 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- MELLOW WALK SAFETY Size 6.5 Womens Combat Boot Steel Work Boot (429139BLK065)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- Dunlop Foot Protection