Shop All Steel Toe Boots
Dunlop
Flex 3 16inH Steel Toe PVC Knee Boots Size 14
Mfr # 899081433
Zoro # G709768093
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Type Steel
- Boot Height 15 in.
Product Information
- Brand Dunlop
- MFR # 899081433
- Zoro # G709768093
- UPC # 791079150894
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Boot Height | 15 in. |
Details
Gender | Men's |
Toe Type | Steel |
Description
Specially designed Power-Lug cleated outsole delivers superior slip resistance and stands up to wear and tear. Removable air cushion insole adds comfort, and steel shank provides firm arch support. Kick-off lugs for easy removal. 100% waterproof, seamless, polyblend PVC compound. Ideal for food processing, lawn care, dairies, oil and refinery work, utility work and more. ASTM F2413-05 compliant. Specify Men's medium width in whole sizes 5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- 3M DBI-SALA Mounting Bracket Attaches To Win/Mates (8516285)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Purple Pk (423-PU)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- MICHELIN Size 11 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- ARIAT Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 10W (GB00337)
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- TONY LAMA BOOT CO 7 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 70 D)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00517 M 090)
- Dunlop Foot Protection