Shop All Rubber Boots
Dunlop
Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 8
Mfr # 8677633
Zoro # G6255133
product price: $21.49
/pr
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Dunlop
- MFR # 8677633
- Zoro # G6255133
- UPC # 791079156421
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Bay-Loc, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 90, 10PK (PWM-PK-15)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-XL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 15 (8677633)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- DUNLOP Knee Boots, Size 10, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 9, 16" H, White, Plain, PR (810110933)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Size 8 Men's Steel Rubber Boot, Gray (8798200)
- Dunlop Rubber Boots