Shop All Rubber Boots
Dunlop
Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 10
Mfr # 8677633
Zoro # G6245202
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Dunlop
- MFR # 8677633
- Zoro # G6245202
- UPC # 791079156445
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Bay-Loc, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 38", Khaki (1070)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- BRADY Breaker Lockout Pin Out Wide, PK6 (90851)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Small (4-5) (TTUXS)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 5 (8677633)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 7 (8677633)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 6 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- TINGLEY Airgo Boots, Size 12, 15" Height, Brown, Plain, PR (21144)
- Dunlop Foot Protection