Shop All Plain-Toe Work Boots and Shoes
Dunlop
13 Men's Black
Mfr # EC02A33
Zoro # G8500950
product price: $175.99
/pr
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Steel
- Insulated Yes
- Waterproof Yes
Product Information
- Brand Dunlop
- MFR # EC02A33
- Zoro # G8500950
- Country of Origin Netherlands
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Description
Work Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- EILIDE FIRE Fire Extinguisher Ball For Home/Workshops (ELY6)
- CHILL-ITS BY ERGODYNE High Performance Cap, Blue, Universal Size (6632)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637M)
- DUNLOP 11 Men's Black (EC02A33)
- DUNLOP 12 Men's Black (EC02A33)
- DUNLOP 10 Men's Black (EC02A33)
- DUNLOP Knee Boots, Size 8, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- Dunlop Foot Protection