Shop All Bathroom Fans
Dundas Jafine
Vent Bath Fan 4In Wall Style
Mfr # EXWTZW
Zoro # G206872316
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Size (In.) 4 in x 5 ft
Product Information
- Brand Dundas Jafine
- MFR # EXWTZW
- Zoro # G206872316
- UPC # 60672240012
- Country of Origin Canada
- Category Bathroom Fans
Dimensions
Duct Size (In.) | 4 in x 5 ft |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHROMALOX Wall Mounted Industrial Room Thermostat 40-100f 120v-ac (WCRT-100)
- CARRIER Crankcase Heater, 62" (HT32TC701)
- SUPCO Quick Disc-HT, T1112, PK15 (T1112)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Burgundy Red (8/Bag) (LVSL0008RD)
- AIR KING Exhaust Fan with Light, 120 V, 44 W, Fluorescent/A19 Incandescent Lamp, 4 in Duct, Square Grill (ASLC70)
- DELTA BREEZ Bath Fan, Humidity Sensor 80 Cfm (GBR80H)
- BROAN Bath Exhaust Fan (QTR110L)
- AIR KING Air King AKLS Series AK110LS Exhaust Fan, 100 cfm, 0.3 A (AK110LS)
- BROAN Single-Speed Vent Fan with LED Light, 80 cfm, 4" Duct Dia., 120v, Energy Star® Certified (AE80BL)
- PANASONIC Remodeling Fan, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, No (FV-0511VF1)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light (HB80RL)
- Dundas Jafine Bathroom Fans