Shop All Washers and Dryers
Dundas Jafine
Dundas Jafine LPVB4BZ 4 in. 3-Louver Dryer Vent Hood; Brown
Mfr # LPVB4BZ
Zoro # G404029062
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dundas Jafine
- MFR # LPVB4BZ
- Zoro # G404029062
- UPC # 60672270125
- Country of Origin China
- Category Washers and Dryers
Description
Louvered style vent hood. 3 louver design exhausts air more efficiently. Ideal for use in clothes dryer, kitchen and bathroom exhausts. 8 screw mount positions for easy installation access. Low profile beveled edges. Louvers are rounded, reinforced and have specially designed ends to prevent them from coming out easily.
Specifications- Color: Brown
- Size: 4"
- Country of Origin: Canada
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Filter, Fits Shop-Vac Vacuum Brand, 5 3/4 in, Fits H87S/Hangup/P12S/Wallmount Models (9039833)
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Blue, Polypropylene (56863)
- PROVON FMX-12 Dispenser, Push-Style, 1200mL, Gray (5172-06)
- DUNDAS JAFINE Dundas Jafine Inc. Flexible Aluminum Louvered Dryer Vent Kit MLFVK48E (MLFVK48E)
- UDP Ultra Dynamic Products Rubber Washing Machine Drain Hose 1 in. D X 50 ft. L (T45004005)
- COMMERCIAL CARE 0.9 Cu. Ft. Portable Washer (CC09PWM)
- FRIGIDAIRE Dryer, White, Electric, 42-7/8" H (FFRE4120SW)
- DEFLECTO Supurr-Flex Lint Trap Kit (LTF)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- APPLICA CONSUMER PRODUCTS Applica Consumer Products 6207591 FCP240 0.5 Cup Percolator (6207591)
- Dundas Jafine Washers and Dryers