Shop All Paint Removers
Dumond
Watch Dog Wipe Out Porous Surface Graffiti Remover, 5 Gallon
Mfr # 8405
Zoro # G7494724
product price: $331.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Color White
- Size 5 gal
- Application Method Brush, Roller
- Base Type Water
- Container Size 5 gal
Product Information
- Brand Dumond
- MFR # 8405
- Zoro # G7494724
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Color | White |
Application Method | Brush, Roller |
Base Type | Water |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
VOC Content | 230 g/L |
Application | Removes Graffiti From Uncoated Porous Surfaces |
Features | Innovative formula delivers high performance without surface damage. Perfect for porous surfaces that have been defaced by aerosol spray paints, crayons, markers, and other unwanted paints and coatings. |
Sub-Category | Graffiti Remover |
Item | Graffiti Remover |
Scent | Mild |
Remover Type | Paint Stripper and Remover |
For Use On | Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood |
Flammability | Non-Flammable |
Materials Removed | Graffiti |
Strength | Full Strength |
Odorless | No |
Product Form | Paste |
Container Type | Bucket |
Use Location | Exterior, Interior |
Rinse Required | Yes |
Biodegradable | Yes |
VOC Content Weight Percentage | 0% |
Description
Graffiti Remover, Materials Removed Graffiti, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Paste, Container Size 5 gal, Application Removes Graffiti From Uncoated Porous Surfaces, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Bucket, Application Method Brush, Roller, Biodegradable Yes, Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Titan 314-483 Sprayer Cleaner, Green, For Airless Sprayers (314-483)
- RICHARD Angle Paint Brush, 1 (81307)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, White, Water Base (251289)
- CAMPBELL HAUSFELD Spray Gun, w/REV Canister (DH650001AV)
- DUMOND Watch Dog Lift Away Soy-Based Smooth Surface Graffiti Remover, 5 Gallon (8205)
- DUMOND Marine Paint Remover, Liquid, 1 gal., Jug (M301)
- DUMOND Citri-Lize Neutralizer and Mill Glaze Remover, 4 Ounce (2031)
- DUMOND Smart Strip PRO Professional Strength Paint Remover, 5 Gallon (3350)
- DUMOND Graffiti Remover, Size 22 oz., Spray (8216N)
- DUMOND Varnish Remover, Gel, 1 gal., Jug (3211)
- SEYMOUR OF SYCAMORE Graffiti Remover/Paint Stripper, 13 oz (20-047)
- Dumond Paint Removers