Shop All Paint Removers
This Product is Discontinued
Dumond
Watch Dog Wipe Out Porous Graffiti Remover, 5 Gal. (Discontinued)
Mfr # 8402
Zoro # G5566666
This Product is Discontinued
Key Features
- Color White
- Size 0.5 gal.
- Container Size 64 oz
- VOC Content 0 %
- Includes Chemical None
Product Information
- Brand Dumond
- MFR # 8402
- Zoro # G5566666
- UPC # 027691084027
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 0.5 gal. |
Container Size | 64 oz |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
Graffiti Remover, Container Type Bucket, Container Size 64 oz, Cleaner Form Paste, Fragrance Slight Almond, Product Label Porous Surface Graffiti Remover, Biodegradable Yes, Butyl Free Yes, Color White, Flash Point None, Maximum RTU Yield per Container 64 fl oz, NSF Rating Not Rated, Nonflammable Yes, Phosphate Free Yes, Plastic Safe No, Primary Chemical Potassium Hydroxide, Product Series Watch Dog, Properties Biodegradable, Butyl Free, Nonflammable, Phosphate Free
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.