Shop All Specialty Cleaners
Dumond
Tilt Wash, Concentrate, 5gal
Mfr # 0505
Zoro # G703456767
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Concrete Cleaner
- Size 5 gal
- Container Type Pail
- Materials Removed Barrier-Type Form Release Agents
- Scent Citrus
Product Information
- Brand Dumond
- MFR # 0505
- Zoro # G703456767
- UPC # 027691005053
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Concrete Cleaner |
Item | Concrete Cleaner |
Container Type | Pail |
Materials Removed | Barrier-Type Form Release Agents |
Scent | Citrus |
For Use On | Concrete |
Features | Non-Caustic |
Biodegradable | Yes |
Remover Type | Concrete Cleaner |
Odorless | No |
Strength | Professional Strength |
Use Location | Exterior |
Application Method | Brush, Roll, Spray |
Product Form | Liquid |
Base Type | Water |
Contains | Dodecylbenzenesulfonic Acid-Triethanolamine Salt |
Flammability | Non-Flammable |
Color | Orange |
Application | Removes Barrier-Type Form Release Agents Known As Bond-Breakers From Tilt-Up or Off-Form Concrete Prior to The Application of Paints, Coatings, and Sealers |
Description
Concrete Cleaner, Materials Removed Barrier-Type Form Release Agents, Remover Type Concrete Cleaner, Contains Dodecylbenzenesulfonic Acid-Triethanolamine Salt, Base Type Water, Product Form Liquid, Container Size 5 gal, Application Removes Barrier-Type Form Release Agents Known As Bond-Breakers From Tilt-Up or Off-Form Concrete Prior to The Application of Paints, Coatings, and Sealers, For Use On Concrete, Use Location Exterior, Odorless No, Container Type Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE UPRIGHT - KNOB - ADJUSTMENT KNOB (26833)
- VONDREHLE Vondrehle HDSBT1 Plastic Standard Bath Tissue Dispenser (1565779)
- TENNANT Paper Vacuum Bags, 10 PK (1068844)
- GOFER PARTS Replacement Squeegee - Front For Factory Cat 39-755L (GSQ1230BX)
- DUMOND Smart ‘n Easy Limestone Cleaner, 5 Gallon (0900)
- DUMOND Smart 'n Easy Ultimate Masonry Restoration Cleaner, 1 Gal. (0997)
- EAGLE TOOL US Dewalt-Black & Decker DWDCE100B 20V Maximum Leaf Blower (DWDCE100B)
- PROTOCHEM LABORATORIES Heavy Duty Polymer Remover, 1 gal., EA1 (PC-26E-1)
- TILELAB 1 Lb. Crystals Sulfamic Acid Cleaner (TLSACRA1)
- ECOS PRO SS Cleaner Polish, PK6 (PL9330/6)
- COMSTAR INTL Dirty Sox Small A/C System Odor Neutralizer & Cleaner 20 Oz. (90-655*)
- Dumond Specialty Cleaners