Shop All Specialty Cleaners
Dumond
Smart 'n Easy Ultimate Masonry Restoration Cleaner, 1 Gal.
Mfr # 0997
Zoro # G5106631
original price:
$50.89
13% off
new price: $43.99
/ea
Sold in multiples of 2 for $87.98
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$87.98
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Jug
- Fragrance Unscented
- Degreaser Container Type Jug
- RTU Yield per Container 150 to 200 sq. ft. per Gallon
Product Information
- Brand Dumond
- MFR # 0997
- Zoro # G5106631
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
Stone and Masonry Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Properties Biodegradable, Nonflammable, Ready to Use, Surfaces for Use On Concrete, Corian, Granite, Limestone, Marble, Quartz, Slate, Maximum Coverage Area 200 sq ft, Maximum Drying Time 30 min, Maximum Effective Temperature 95 Degrees F, Minimum Coverage Area 150 sq ft, Minimum Drying Time 20 min, Minimum Effective Temperature 32 Degrees F, Fragrance Unscented, pH Level 6, pH Value Neutral
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz (05400)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nobles/Tennant 1232629 (GSQ2032AX)
- ETTORE SQUEEGEE HEAD ALLPURP 8"" (17008)
- TORK Soap, Mild, Foam, 1L (TRK401211)
- DUMOND Tilt Wash, Concentrate, 5gal (0505)
- DUMOND Smart ‘n Easy Limestone Cleaner, 5 Gallon (0900)
- SIMPLE GREEN Foaming Coil Cleaner, 20oz (13418)
- KABOOM Foam-Tastic 19 Oz. Citrus Scent Bathroom Cleaner with OxiClean (35275)
- THEOCHEM SPRAY PARTS CLEANER - 50 LB PAIL, Parts Cleaner powder (101607-99990-76)
- FJC Foaming Condenser Cleaner - 18 5915 (FJ442007)
- WARSAW CHEMICAL Wash-Wax, Clean, 1-Gallon, 4PK (20784-0000004)
- Dumond Specialty Cleaners