Shop All Specialty Cleaners
Dumond
Smart ‘n Easy Limestone Cleaner, 5 Gallon
Mfr # 0900
Zoro # G5873646
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bucket
- Fragrance Unscented
- Cleaner Container Type Pail
- Color Clear
- Recommended Dilution Ready to Use
Product Information
- Brand Dumond
- MFR # 0900
- Zoro # G5873646
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Stone Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Properties Biodegradable, Nonflammable, Ready to Use, Surfaces for Use On Limestone, Marble, Maximum Coverage Area 1,000 sq ft, Maximum Drying Time 15 min, Maximum Effective Temperature 95 Degrees F, Minimum Coverage Area 150 sq ft, Minimum Drying Time 15 min, Minimum Effective Temperature 32 Degrees F, Fragrance Unscented, pH Level 12, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO NXT DELUXE LOTION SOAP WITH MOISTURIZER REFILL, LIGHT FLORAL LIQUID, 1000 ML BOX, 8PK (211708CT)
- SPRAYWAY No Scent Stainless Steel Cleaner 15 ounce oz Spray (SW148R)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401114)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Gray, Fiberglass (FGH14600GY00)
- DUMOND Smart 'n Easy Ultimate Masonry Restoration Cleaner, 1 Gal. (0997)
- DUMOND Tilt Wash, Concentrate, 5gal (0505)
- EASY PAKS Neutralizer Conditioner/Odor Counteractant, .5oz Packet, PK180 (990685)
- JFLINT Mr Hard Water Protectant Sealant 16 oz (SEAL - 116)
- DRAINBO Drainbo 73784 0.5 Gallon Drain Treatment and Cleaner (73784)
- SCOTCH 67.6 Oz. Instant Power Liquid Drain Cleaner (1970)
- WARSAW CHEMICAL See-Thru Glass Cleaner, Clean, 1-Gallon, 4PK (60287-0000004)
- Dumond Specialty Cleaners