Shop All Metal Polish and Stone Care
Dumond
Smart ‘n Easy Efflorescence Remover, 5 Gallon
Mfr # 0911
Zoro # G5869227
original price:
$273.34
4% off
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Pail
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Product Information
- Brand Dumond
- MFR # 0911
- Zoro # G5869227
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 5 gal |
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Details
Description
Stone Efflorescence Remover, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Properties Biodegradable, Nonflammable, Ready to Use, Surfaces for Use On Brick, Concrete, Maximum Coverage Area 1,000 sq ft, Maximum Drying Time 20 min, Maximum Effective Temperature 95 Degrees F, Minimum Coverage Area 150 sq ft, Minimum Drying Time 10 min, Minimum Effective Temperature 32 Degrees F, Fragrance Unscented, Net Weight 5 gal., pH Level 1, pH Value Acidic, Recommended Dilution Ready to Use
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Bags, 2 PK (9021433)
- 3M Scrubbing Pad 5400N, 13", Green, PK5 (5400N 581)
- POPULAR LIFE Kleen Mitt Glove, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-LHGL)
- RUBBERMAID COMMERCIAL Fabric Cleaning Cart Bag, 26 gal, 17.5" x 33", Black (1966888)
- DUMOND Smart 'n Easy Efflorescence Remover, 1 Gal. (0910)
- DUMOND Smart ‘n Easy Ultimate Stone and Masonry Cleaner, 5 Gallon (0996)
- MISTY Cleaner and Polish, Size 20 oz., PK12 (1038047)
- KIWI Color Shine Liquid, Polish Neutral, PK4 (631525)
- GRANITE GOLD Citrus Scent Granite Cleaner and Polish 24 oz Liquid (GG0047)
- TWINKLE Stainless Steel Cleaner & Polish, 17oz Aerosol (991224)
- FLITZ Multi Purpose Polisher, Size 7.6 oz. (LQ 04587)
- Dumond Metal Polish and Stone Care