Shop All Metal Polish and Stone Care
Dumond
Smart 'n Easy Efflorescence Remover, 1 Gal.
Mfr # 0910
Zoro # G5106647
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Product Information
- Brand Dumond
- MFR # 0910
- Zoro # G5106647
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Description
Stone Efflorescence Remover, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Properties Biodegradable, Nonflammable, Ready to Use, Surfaces for Use On Brick, Concrete, Maximum Coverage Area 200 sq ft, Maximum Drying Time 20 min, Maximum Effective Temperature 95 Degrees F, Minimum Coverage Area 150 sq ft, Minimum Drying Time 10 min, Minimum Effective Temperature 32 Degrees F, Fragrance Unscented, Net Weight 1 gal., pH Level 1, pH Value Acidic, Recommended Dilution Ready to Use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 900 Wipes, 9.3" x 16.5", 900 PK (BWKV030IDW2)
- RUBBERMAID COMMERCIAL White, 15 in L Overall, 24 PK (FG631000WHT)
- CARBON-OFF Carbon Remover, Aerosol Can, 12 PK (148CRBNOFF12)
- TIME OUT 9 oz Pink Grapefruit Liquid Fragrance (TI1414497)
- DUMOND Smart ‘n Easy Efflorescence Remover, 5 Gallon (0911)
- DUMOND Smart ‘n Easy Ultimate Stone and Masonry Cleaner, 5 Gallon (0996)
- TARN-X No Scent Tarnish Remover 12 ounce oz Liquid (TX-6)
- FLITZ Multi Purpose Polisher, Size 7.6 oz. (LQ 04587)
- AMPG Surface Plate Cleaner, Spray, Pint (Z9406)
- MR. METAL Mild Scent Metal Cleaner 8 oz Liquid (707284)
- GRANITE GOLD Citrus Scent Granite Cleaner and Polish 24 oz Liquid (GG0047)
- Dumond Metal Polish and Stone Care